Label Holder, 3 in L, 1.25 in W, Clear
Mfr # GR9990CL
Zoro # G8367275
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Width
3 in
Material
Plastic
Label Holder Style
Slide In
Color
Clear
Label Holder Mounting Type
Hanging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR9990CL
Zoro #
G8367275
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Length
3 in
Overall Width
1 1/4 in
Overall Length
3 in
Details
Item
Label Holder
Material
Plastic
Label Holder Style
Slide In
Color
Clear
Label Holder Mounting Type
Hanging
Label Attachment Type
Slide-In
Product Type
Label Holder
Description
Label Holder, Color Clear, Label Attachment Type Slide-In, Material Plastic, Mounting Type Hanging, Overall Length 3 in, Overall Width 1 1/4 in, Product Type Label Holder
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.