Zoro Homepage

Label Holder, 43 in L, 1.25 in W, Clear

  • Mfr # GR9990CL4

  • Zoro # G8369305


product price: $21.99
/ea

Key Features

Width
43 in
Material
Plastic
Label Holder Style
Slide In
Length
43 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR9990CL4
Zoro #
G8369305
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Length
43 in
Overall Length
43 in
Overall Width
1 1/4 in

Details

Item
Label Holder
Material
Plastic
Label Holder Style
Slide In
Color
Clear
Label Holder Mounting Type
Hanging
Label Attachment Type
Slide-In
Product Type
Label Holder

Description

Label Holder, Color Clear, Label Attachment Type Slide-In, Material Plastic, Mounting Type Hanging, Overall Length 43 in, Overall Width 1 1/4 in, Product Type Label Holder

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.