Laboratory Utility Deep Ledge Cart, Polymer, 2 Shelves, 39 1/2 in L, 27 in W, 33 1/4 in H

  • Mfr # GRBC2636-2DG

  • Zoro # G0800968


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 1/4 in
Overall Length
39 1/2 in
Overall Width
27 in
Material
Polymer
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRBC2636-2DG
Zoro #
G0800968
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/4 in
Overall Length
39 1/2 in
Overall Width
27 in
Length
39 1/2 in
Height
33 1/4 in
Width
27 in
Length (Straight Wireway)
39 1/2 in

Details

Material
Polymer
Color
Gray
Item
Laboratory Utility Deep Ledge Cart
Number of Shelves
2
Cart Material
Polymer
Includes
(2) Shelves
Number of Compartments
0
Product Type
Lab Cart
Maximum Load Capacity
400 lb
ADA Compliant
Not ADA Compliant
Shelving Material
Polymer

Description

Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Gray, Height 33-1/4 In., Width 27 In., Length 39-1/2 In., Includes (2) Shelves

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.