Metal Shelving, 10 ga., 48" W, 18" D
Mfr # GRMJ1848-79C
Zoro # G0187384
product price: $540.99
/eaKey Features
Color
Chrome
Overall Width
48 in
Overall Height
79 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRMJ1848-79C
Zoro #
G0187384
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
18 in
Overall Height
79 in
Details
Item
Metal Shelving
Color
Chrome
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
800 lb
Shelving Frame Material
Steel
Shelving Gauge
10
Material
Steel
No. of Shelves
4
Item - Shelving
Metal Shelving
Shelving Type
Mobile
Shelving Style
Open
Adjustability
Adjustable
Load Capacity per Shelf
200 lb
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
800 lb
Post Shape
Round
Description
Metal Shelving, Steel, Chrome, Overall Depth 18 in, Overall Height 79 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 800 lb, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.