Metal Shelving, 10 ga., 60" W, 24" D
Mfr # GRJ2460-74K
Zoro # G0189089
product price: $533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Green
Overall Width
60 in
Overall Height
74 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJ2460-74K
Zoro #
G0189089
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60 in
Overall Depth
24 in
Overall Height
74 in
Details
Item
Metal Shelving
Color
Green
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
600 lb
Finish
Epoxy Coated
Number of Shelves
4
Shelving Frame Material
Steel
Shelving Gauge
10
Material
Stainless Steel
Shelving Type
Freestanding
Item - Shelving
Metal Shelving
Shelving Style
Open
No. of Shelves
4
Shelf Adjustment Type
Split Sleeve
Shelf Configuration
Starter
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
2,000 lb
Recommended Environments
Dry
Description
Metal Shelving, Green Color, Epoxy Coated, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 60 in, Dry Recommended Environments, 2,000 lb, Shelving Gauge 10, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.