Metal Shelving, 10 ga., 72" W, 24" D
Mfr # GRMJ2472-79C
Zoro # G0186544
product price: $814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Chrome
Overall Width
72 in
Overall Height
79 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRMJ2472-79C
Zoro #
G0186544
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72 in
Overall Depth
24 in
Overall Height
79 in
Details
Item
Metal Shelving
Color
Chrome
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
600 lb
Shelving Frame Material
Steel
Shelving Gauge
10
Material
Steel
Shelving Type
Mobile
Item - Shelving
Metal Shelving
No. of Shelves
4
Shelving Style
Open
Load Capacity per Shelf
150 lb
Post Shape
Round
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Whole Unit Load Capacity
600 lb
Description
Metal Shelving, Steel, Chrome, Overall Depth 24 in, Overall Height 79 in, Overall Width 72 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.