Zoro Homepage

Metal Shlvng, 24x79x36in, Shlf Cap: 200lb

  • Mfr # GRMSS2436

  • Zoro # G0186867


product price: $2,033.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Width
36 in
Overall Height
79 in
Assembled/Unassembled
Unassembled
Shelving Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRMSS2436
Zoro #
G0186867
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
79 in

Details

Item
Metal Shelving
Color
Silver
Assembled/Unassembled
Unassembled
Shelving Material
Stainless Steel
Shelf Capacity
800 lb
Number of Shelves
4
Shelving Frame Material
Stainless Steel
Shelving Gauge
10
Item - Shelving
Metal Shelving
No. of Shelves
4
Shelving Style
Open
Material
Stainless Steel
Shelving Type
Mobile
Shelf Adjustment Type
Split Sleeve
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Adjustability
Adjustable
Load Capacity per Shelf
200 lb
Post Shape
Round
Recommended Environments
Dry, Harsh, Wet
Whole Unit Load Capacity
800 lb

Description

Metal Shelving, Stainless Steel, Silver, Overall Depth 24 in, Overall Height 79 in, Overall Width 36 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 800 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelving Gauge 10, Adjustability Adjustable, Post Shape Round, Recommended Environments Dry, Harsh, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.