Zoro Homepage

Notched Shelf, Phenolic, 48" W, 13-1/2" D

  • Mfr # GRPSN1248

  • Zoro # G8006477


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Depth
13 1/2 in
Height
1 in
Material
Phenolic
Overall Width
4 ft
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPSN1248
Zoro #
G8006477
UPC #
-
Country of Origin
United States

Dimensions

Depth
13 1/2 in
Height
1 in
Overall Width
4 ft
Width
48 in
Overall Height
1 in
Overall Length
12 in

Details

Item
Notched Shelf
Material
Phenolic
Color
Black
Gauge
11
Product Type
Notched Shelf

Description

Notched Shelf, Material Phenolic, Gauge 11, Width 48 in, Depth 13 1/2 in, Height 1 in, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.