Zoro Homepage

Overhead Service Panel, Size 24" x 24

  • Mfr # GRENOSP-20

  • Zoro # G2971668


product price: $821.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Steel
For Use With
Envision Workstation, Patriot Table
Product Type
Overhead Service Panel
Overall Length
23 3/4 in
Overall Width
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRENOSP-20
Zoro #
G2971668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
23 3/4 in
Overall Width
23 3/4 in

Details

Item
Overhead Service Panel
Material
Steel
For Use With
Envision Workstation, Patriot Table
Product Type
Overhead Service Panel

Description

Overhead Service Panel, For Use With Envision Workstation, Patriot Table, Includes Not Applicable, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.