Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patriot Work Bench, Steel, Steel Frame, Petal White

  • Mfr # GRPT6030-ULG-2

  • Zoro # G210993434


product price: $3,629.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Frame Material
Steel
Color
Petal White
Shelving Material
Steel
Shelf Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPT6030-ULG-2
Zoro #
G210993434
UPC #
-
Country of Origin
United States

Dimensions

Shelf Height
12 in
Countertop Thickness
1 in
Adjustable Height - Minimum
30 in
Overall Height
36 in
Adjustable Height - Maximum
36 in
Overall Width
30 in
Overall Length
5 ft

Details

Item
Patriot Work Bench
Material
Steel
Frame Material
Steel
Color
Petal White
Shelving Material
Steel
Countertop Material
Phenolic
ADA Compliant
ADA Compliant
Product Type
Lab Table
Work Surface Material
Phenolic Resin
Load Capacity
950 lb

Description

Patriot Work Bench, Load Capacity 950 lb, Countertop Material Phenolic, Height Range 30 in to 36 in, Frame Material Steel, Color Petal White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.