Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pegboard, Wall Mounting, 60 Number of Pegs

  • Mfr # GRV3630

  • Zoro # G8084764


product price: $1,149.07
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Width
36 in
Overall Height
30 in
Number of Pegs
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRV3630
Zoro #
G8084764
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Overall Height
30 in
Overall Width
36 in
Height
30 in
Peg Size
6 in
Overall Length
36 in

Details

Item
Pegboard
Material
Stainless Steel
Color
Silver
Number of Pegs
60
Autoclavable
No
Includes
Clear Plastic Drain Tube, Drip Trough
Product Type
Drying Rack

Description

Item Pegboard, Mounting Type Wall, Number of Pegs 60, Autoclavable No, Material Stainless Steel, Silver, Height 30 In., Width 36 In., Includes Drip Trough, Clear Plastic Drain Tube

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.