Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raceway, GREWR Series, 8 ft L, Black

  • Mfr # GREWR96GFI-T

  • Zoro # G0216258


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Series
GREWR
Length
8 ft
Material
Aluminum
Color
Black
Includes
8 ft Black Power Cord with Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GREWR96GFI-T
Zoro #
G0216258
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft

Details

Item
Raceway
Series
GREWR
Material
Aluminum
Color
Black
Includes
8 ft Black Power Cord with Plug
Product Type
Electrical Wire Raceway

Description

Electrical Wire Raceway, Includes 8 ft Black Power Cord with Plug, Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.