Reagent Pole
Mfr # GRRP-18-2
Zoro # G210993380
product price: $71.39
/eaKey Features
Finish
Painted
Overall Length
18 in
Material
Steel
Color
Petal White
Product Type
Reagent Pole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRRP-18-2
Zoro #
G210993380
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
18 in
Details
Item
Reagent Pole
Finish
Painted
Material
Steel
Color
Petal White
Product Type
Reagent Pole
Description
Reagent Pole, Material Steel, Petal White, Finish Painted
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.