Rear and Center Filler
Mfr # GRJFRL-07-2
Zoro # G810993308
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJFRL-07-2
Zoro #
G810993308
UPC #
-
Country of Origin
United States
Dimensions
Overall Width - Maximum
7 in
Overall Height
27 5/8 in
Overall Depth
4 in
Details
Item
Rear and Center Filler
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Number of Doors
0
ADA Compliant
Not ADA Compliant
Product Type
Rear and Center Filler
Includes Work Surface
Work Surface Not Included
Includes Casters
Casters Not Included
Description
Rear and Center Filler, Color Petal White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Not Applicable, Assembly Assembly Required, Standards SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.