Zoro Homepage

Retaining Lip, Steel, 24" W, 2" D

  • Mfr # GRPSLA24

  • Zoro # G0185528


product price: $63.99
/ea

Key Features

Material
Steel
Gauge
16
Depth
2 in
Color
Pearl White
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPSLA24
Zoro #
G0185528
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
24 in
Height
2 in
Overall Length
24 in
Overall Width
24 in
Overall Height
2 in

Details

Item
Retaining Lip
Material
Steel
Gauge
16
Color
Pearl White
Product Type
Retaining Lip

Description

Retaining Lip, Material Steel, Gauge 16, Width 24 in, Depth 2 in, Height 2 in, Pearl White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.