Zoro Homepage

Retaining Lip, Steel, 30" W, 2" D

  • Mfr # GRPSLA30

  • Zoro # G0188346


product price: $72.99
/ea

Key Features

Material
Steel
Height
2 in
Depth
2 in
Color
Pearl White
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPSLA30
Zoro #
G0188346
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Depth
2 in
Width
30 in
Overall Height
2 in
Overall Length
30 in
Overall Width
30 in

Details

Item
Retaining Lip
Material
Steel
Color
Pearl White
Gauge
16
Product Type
Retaining Lip

Description

Retaining Lip, Material Steel, Gauge 16, Width 30 in, Depth 2 in, Height 2 in, Pearl White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.