Zoro Homepage

Shelf, Phenolic, 24" W, 8" D

  • Mfr # GRPS0824

  • Zoro # G8000213


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Height
1 in
Material
Phenolic
Overall Width
8 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPS0824
Zoro #
G8000213
UPC #
-
Country of Origin
United States

Dimensions

Depth
8 in
Height
1 in
Overall Width
8 in
Width
24 in
Overall Height
1 in
Overall Length
24 in

Details

Item
Shelf
Material
Phenolic
Color
Black
Product Type
Shelf

Description

Shelf, Material Phenolic, Width 24 in, Depth 8 in, Height 1 in, Black

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.