Zoro Homepage
This item is Discontinued.
Instock Shelf, Steel, 48" W, 12" D GRPT48-AS

Shelf, Steel, 48" W, 12" D (Discontinued)

  • Mfr # GRPT48-AS
  • Zoro # G8013775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPT48-AS
Zoro #
G8013775
UPC #
-
Country of Origin
United States

Dimensions

Depth
12 in
Height
6 in
Overall Width
4 ft
Width
48 in
Overall Length
12 in
Overall Height
6 in

Details

Item
Shelf
Material
Steel
Color
Pearl White
Product Type
Shelf

Description

Shelf, Material Steel, Width 48 in, Depth 12 in, Height 6 in, Pearl White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.