Zoro Homepage

Single Head Drench Hose, Counter/Deck

  • Mfr # GREW1022BP

  • Zoro # G4430949


product price: $992.99
/ea
Free Shipping & Returns

Key Features

Installation Type
Plumbed
Includes
Backflow Preventor
Standards
ANSI
Covers
Flip Top
Hose Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GREW1022BP
Zoro #
G4430949
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
8 ft

Details

Item
Drench Hose
Installation Type
Plumbed
Includes
Backflow Preventor
Standards
ANSI
Covers
Flip Top
Drench Hose Valve Type
Self-Closing
Mounting Style
Standard
Mount Type
Counter
Number of Eyewash Spray Heads
1
ANSI Compliance
Yes

Description

Drench Hose, Hose Length 8 ft, Includes Backflow Preventor, Mount Type Counter, Mounting Style Standard, Drench Hose Valve Type Self-Closing, Installation Type Plumbed, Number of Spray Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.