Zoro Homepage

Stainless Steel Undermount Sink

  • Mfr # GRUS-1824-A

  • Zoro # G8303069


product price: $1,209.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Height
7 1/2 in
Overall Length
24 in
Bowl Shape
Rectangular
Drain Opening
J-35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRUS-1824-A
Zoro #
G8303069
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 1/2 in
Overall Length
24 in
Bowl Depth
7 1/2 in
Overall Width
18 in
Bowl Size
22 in x 16 in
Bowl Length
22 in
Bowl Width
16 in

Details

Color
Silver
Bowl Shape
Rectangular
Drain Opening
J-35
Standards
ASME/ANSI A112.19.3M
No. of Bowls
1
ADA Compliant
Not ADA Compliant
Item
Kitchen Sink
ADA Compliance
No
Gauge
18 ga
Finish
Satin
Includes
Tail Piece
Indoor/Outdoor Usage
Indoor
Counter Mounting Type
Undermount
Mounting Type - Sinks
Countertop
Includes Faucet
Faucet Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
Sink Material
Stainless Steel
Number of Faucet Holes
0
Series
Stylist
Number of Faucet Mounting Holes
0
Number of Faucets
0
Number of Bowls
1

Description

Stainless Steel Undermount Sink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.