Standing Height Panel End Support
Mfr # GRJPTPO-3522-2
Zoro # G110993329
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJPTPO-3522-2
Zoro #
G110993329
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
22 in
Overall Height
35 1/8 in
Overall Width - Maximum
2 in
Details
Item
Panel End Support
Material
Steel
Number of Drawers
0
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Number of Doors
0
Product Type
Panel End Support
ADA Compliant
Not ADA Compliant
Includes Work Surface
Work Surface Not Included
Includes Casters
Casters Not Included
Description
Panel End Support, Color Petal White, Material Steel, Number of Shelves 0, Number of Drawers 0, Handle Not Applicable, Assembly Assembly Required, Standards SEFA 8
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.