Zoro Homepage
This item is Discontinued.
Instock Suspended Cabinet, 23" H, Pearl White GRJTP820-18

Suspended Cabinet, 23" H, Pearl White (Discontinued)

  • Mfr # GRJTP820-18
  • Zoro # G0185616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJTP820-18
Zoro #
G0185616
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
22 in
Height
23 in
Overall Width - Maximum
18 in
Overall Height
23 in
Overall Depth
22 in

Details

Item
Suspended Cabinet
Material
Steel
Number of Drawers
4
Number of Shelves
0
Color
Pearl White
Assembly
Assembly Required
Type
Suspended Cabinet
Standards
SEFA 8
Product Type
Wall Mounted Cabinet
Number of Doors
0
Handle
Stainless Steel Wire Pull
Includes Work Surface
Work Surface Not Included
Opening Style
Drawer Cabinet
Includes Casters
Casters Not Included
ADA Compliant
Not ADA Compliant
Work Surface Material
Steel

Description

Suspended Cabinet, Suspended Cabinet, Height 23 in, Width 18 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers 4, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.