Suspended Cabinet, 4 Drawer, 18" Wide
Mfr # GRJTP820-18-2
Zoro # G610993362
product price: $1,119.99
/eaKey Features
Material
Steel
Number of Drawers
4
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJTP820-18-2
Zoro #
G610993362
UPC #
-
Country of Origin
United States
Dimensions
Overall Width - Maximum
18 in
Overall Depth
22 in
Overall Height
23 1/8 in
Details
Item
Suspended Cabinet
Material
Steel
Number of Drawers
4
Number of Shelves
0
Color
Petal White
Assembly
Assembly Required
Includes
Hanging Hardware
Standards
SEFA 8
Opening Style
Drawer Cabinet
ADA Compliant
Not ADA Compliant
Product Type
Wall Mounted Cabinet
Includes Casters
Casters Not Included
Includes Mounting Hardware
Mounting Hardware Included
Handle
Stainless Steel Wire Pull
Includes Work Surface
Work Surface Not Included
Number of Doors
0
Description
Suspended Cabinet, Color Petal White, Material Steel, Number of Shelves 0, Number of Drawers 4, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.