Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table, Stainless Steel, Stainless Steel Frame, 96 in W, Silver

  • Mfr # GRWT309US

  • Zoro # G8015105


product price: $2,529.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Frame Material
Stainless Steel
Color
Silver
Width
96 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRWT309US
Zoro #
G8015105
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Height
34 in
Depth
30 in
Countertop Thickness
1 1/2 in
Overall Height
34 in
Overall Length
8 ft
Overall Width
30 in

Details

Item
Table
Material
Stainless Steel
Frame Material
Stainless Steel
Color
Silver
Countertop Material
Stainless Steel
Load Capacity
1,000 lb
Product Type
Lab Table
Work Surface Material
Stainless Steel
ADA Compliant
Not ADA Compliant

Description

Table, Load Capacity 1,000 lb, Width 96 in, Depth 30 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.