Tall Cabinet
Mfr # GRJTP307-48L-2
Zoro # G910993376
product price: $4,379.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Material
Glass/Steel
Number of Drawers
0
Number of Shelves
5
Color
Petal White
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJTP307-48L-2
Zoro #
G910993376
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
22 in
Overall Width - Maximum
4 ft
Overall Height
7 ft
Details
Item
Tall Cabinet
Material
Glass/Steel
Number of Drawers
0
Number of Shelves
5
Color
Petal White
Assembly
Assembly Required
Standards
SEFA 8
Product Type
Tall Cabinet
Opening Style
Door Cabinet
Handle
3 Point Latch
Number of Doors
2
Standing Style
Wall Mounted
Includes Work Surface
Work Surface Not Included
ADA Compliant
Not ADA Compliant
Includes Casters
Casters Not Included
Description
Tall Cabinet, Color Petal White, Material Glass/Steel, Number of Shelves 5, Number of Drawers 0, Handle 3 Point Latch, Assembly Assembly Required, Standards SEFA 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.