Zoro Homepage
This item is Discontinued.
Instock Undermount Bracket, Steel, 1" W, 12" D GRFTBL-14GA-12L-E

Undermount Bracket, Steel, 1" W, 12" D (Discontinued)

  • Mfr # GRFTBL-14GA-12L-E
  • Zoro # G0189746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFTBL-14GA-12L-E
Zoro #
G0189746
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Depth
12 in
Width
1 in
Overall Length
12 in
Overall Width
1 in
Overall Height
4 1/2 in

Details

Item
Undermount Bracket
Material
Steel
Color
Pearl White
Gauge
14
Product Type
Undermount Bracket

Description

Undermount Bracket, Material Steel, Gauge 14, Width 1 in, Depth 12 in, Height 4 1/2 in, Pearl White

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.