Zoro Homepage
This item is Discontinued.
Instock Wall Cabinet, 30-5/8" H, Pearl White GRJTP206-36

Wall Cabinet, 30-5/8" H, Pearl White (Discontinued)

  • Mfr # GRJTP206-36
  • Zoro # G0186849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJTP206-36
Zoro #
G0186849
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
13 in
Height
30 5/8 in
Overall Height
30 5/8 in
Overall Width - Maximum
36 in
Overall Depth
13 in

Details

Item
Wall Cabinet
Material
Glass/Steel
Number of Drawers
0
Number of Shelves
2
Color
Pearl White
Assembly
Assembly Required
Type
Wall Cabinet
Standards
SEFA 8
Product Type
Wall Mounted Cabinet
Includes Casters
Casters Not Included
Standing Style
Wall Mounted
Number of Doors
2
Handle
Stainless Steel Wire Pull
Opening Style
Door Cabinet
ADA Compliant
Not ADA Compliant

Description

Wall Cabinet, Wall Cabinet, Height 30 5/8 in, Width 36 in, Depth 13 in, Color Pearl White, Material Glass/Steel, Number of Shelves 2, Number of Drawers 0, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.