Wall Cabinet
Mfr # GRJTP206-48-2
Zoro # G310993280
product price: $1,549.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Glass/Steel
Number of Drawers
0
Number of Shelves
2
Color
Petal White
Assembly
Assembly Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJTP206-48-2
Zoro #
G310993280
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
13 5/8 in
Overall Width - Maximum
4 ft
Overall Height
30 5/8 in
Details
Item
Wall Cabinet
Material
Glass/Steel
Number of Drawers
0
Number of Shelves
2
Color
Petal White
Assembly
Assembly Required
Includes
Hanging Rail
Standards
SEFA 8
Standing Style
Wall Mounted
Includes Work Surface
Work Surface Not Included
Product Type
Wall Mounted Cabinet
Opening Style
Door Cabinet
Number of Doors
2
Includes Casters
Casters Not Included
Handle
Stainless Steel Wire Pull
ADA Compliant
Not ADA Compliant
Description
Wall Cabinet, Color Petal White, Material Glass/Steel, Number of Shelves 2, Number of Drawers 0, Handle Stainless Steel Wire Pull, Assembly Assembly Required, Standards SEFA 8
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.