Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NHDPE712-36-K
Zoro #
G0132140
UPC #
-
Country of Origin
United States
Dimensions
Height
30 in
Width
36 in
Depth
13 in
Details
Item
Wall Cabinet
Type
2 Glass Doors
Series
Nautilus
Color
Khaki
Material
HDPE
Number of Drawers
0
Doors
2
Includes
Work Surface Not Included
Handle
Single
Assembly
Assembled
Number of Shelves
(2) Adjustable
Description
Wall Cabinet, 2 Glass Doors, Nautilus Series, Height 30 in, Width 36 in, Depth 13 in, Color Khaki, Material HDPE, Number of Shelves (2) Adjustable, Number of Drawers 0, Doors 2, Handle Single, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.