Wall Standard
Mfr # GRFC-1.5X.5-2B-60.00-2
Zoro # G810992912
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Gauge
11
Product Type
Wall Standard
Overall Height
1/2 in
Overall Length
5 ft
Color
Petal White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFC-1.5X.5-2B-60.00-2
Zoro #
G810992912
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Length
5 ft
Details
Item
Wall Standard
Gauge
11
Product Type
Wall Standard
Color
Petal White
Material
Steel
Description
Wall Standard, Material Steel, Gauge 11, Petal White
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.