Wire Shelf Dividers, 18inx8inx1in, Steel
Mfr # GRDD18S
Zoro # G8088158
product price: $97.29
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Overall Width
1 in
Overall Height
8 in
Material
Steel
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRDD18S
Zoro #
G8088158
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
1 in
Overall Height
8 in
For Shelf Depth
18 in
Details
Item
Wire Shelf Dividers
Material
Steel
Finish
Chrome
Color
Silver
Description
Wire Shelf Dividers, Color Silver, Stainless Steel Finish, Material Steel, For Shelf Depth 18 in, Overall Depth 18 in, Overall Height 8 in, Overall Width 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.