Wire Shelf Dividers, 24inx8inx1in, StnlStl
Mfr # GRJDD24C
Zoro # G8087485
product price: $31.69
/eaKey Features
Overall Depth
24 in
Overall Width
1 in
Overall Height
8 in
Material
Stainless Steel
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRJDD24C
Zoro #
G8087485
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
1 in
Overall Height
8 in
For Shelf Depth
24 in
Details
Item
Wire Shelf Dividers
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Description
Wire Shelf Dividers, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 24 in, Overall Depth 24 in, Overall Height 8 in, Overall Width 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.