Zoro Homepage

Wire Shelf Ledges, 1inx4inx24in, Steel

  • Mfr # GRJL24N-4C

  • Zoro # G8088544


product price: $22.29
/ea

Key Features

Overall Depth
1 in
Overall Height
4 in
Material
Steel
Finish
Chrome
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRJL24N-4C
Zoro #
G8088544
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Width
24 in
Overall Height
4 in
For Shelf Width
72 in

Details

Item
Wire Shelf Ledges
Material
Steel
Finish
Chrome
Color
Silver

Description

Wire Shelf Ledges, Color Silver, Chrome Finish, Material Steel, For Shelf Width 72 in, Overall Depth 1 in, Overall Height 4 in, Overall Width 24 in

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.