Wire Shelf Ledges, 1inx4inx36in, Steel
Mfr # GRL36N-4S
Zoro # G8088133
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Overall Height
4 in
Material
Steel
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRL36N-4S
Zoro #
G8088133
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Width
36 in
Overall Height
4 in
For Shelf Depth
24 in
Details
Item
Wire Shelf Ledges
Material
Steel
Finish
Chrome
Color
Silver
Description
Wire Shelf Ledges, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 24 in, Overall Depth 1 in, Overall Height 4 in, Overall Width 36 in
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.