Wire Shelf Ledges, 1inx4inx48in, Steel
Mfr # GRL48N-4S
Zoro # G8088605
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
1 in
Overall Height
4 in
Material
Steel
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRL48N-4S
Zoro #
G8088605
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Width
48 in
Overall Height
4 in
For Shelf Width
60 in
Details
Item
Wire Shelf Ledges
Material
Steel
Finish
Chrome
Color
Silver
Description
Wire Shelf Ledges, Color Silver, Chrome Finish, Material Steel, For Shelf Width 60 in, Overall Depth 1 in, Overall Height 4 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.