Zoro Homepage

Work Surfaces, Epoxy, Not Applicable Frame, 36 in L x 30 in W, Black

  • Mfr # GRLE3630-1

  • Zoro # G2972718


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Material
Epoxy
Color
Black
Width
30 in
Length
36 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRLE3630-1
Zoro #
G2972718
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
36 in
Overall Length
36 in
Overall Height
1 in
Overall Width
30 in
Countertop Thickness
1 in

Details

Item
Work Surfaces
Material
Epoxy
Color
Black
Work Surface Material
Epoxy
ADA Compliant
Not ADA Compliant
Product Type
Work Surface
Countertop Material
Epoxy

Description

Work Surfaces, Load Capacity Not Applicable, Width 30 in, Countertop Material Epoxy, Height Range Not Applicable, Frame Material Not Applicable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.