Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Table, Stainless Steel, Stainless Steel Frame, 72 in W, Silver

  • Mfr # GRWT447FS

  • Zoro # G8010047


product price: $3,329.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Frame Material
Stainless Steel
Color
Silver
Width
72 in
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRWT447FS
Zoro #
G8010047
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Height
34 in
Depth
44 in
Overall Height
34 in
Overall Width
44 in
Countertop Thickness
1 1/2 in
Overall Length
6 ft

Details

Item
Work Table
Material
Stainless Steel
Frame Material
Stainless Steel
Color
Silver
Load Capacity
750 lb
Countertop Material
Stainless Steel
Product Type
Lab Table
ADA Compliant
Not ADA Compliant
Work Surface Material
Stainless Steel

Description

Work Table, Load Capacity 750 lb, Width 72 in, Depth 44 in, Height 34 in, Countertop Material Stainless Steel, Height Range Not Applicable, Frame Material Stainless Steel, Color Silver

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.