Food Grade Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.09 in I.D. Before Shrinking, Black

  • Mfr # HS-614 3/32 Blk 100

  • Zoro # G2982953


product price:  $61.15
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing I.D. After Shrinking
0.05 in
Material
Acrylate Olefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-614 3/32 Blk 100
Zoro #
G2982953
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
28 to 26 AWG
Shrink Tubing Wall Thickness After Shrinking
0.02 in
Use With Wire Size
28 AWG to 26 AWG
Wall Thickness After Shrinking
0.02 in

Details

Item
Food Grade Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing I.D. After Shrinking
0.05 in
Material
Acrylate Olefin
Color
Black
Temp. Range
-67° to 250°F
Min. Shrink Temp.
250°F
Standards
USFDA Reg.C.F.R.177.1330
Flame Retardant
No
Features
Environmentally Friendly
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Max. Temp. Rating
250 Degrees F
Dielectric Strength
1,800 V
Package Style
Cut to Length
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Food Grade
I.D. After Shrinking
0.05 in
I.D. Before Shrinking
0.09 in

Description

Heat Shrink Tubing, Food Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 AWG to 26 AWG, I.D. Before Shrinking 0.09 in, I.D. After Shrinking 0.05 in, Wall Thickness After Shrinking 0.02 in, Length 100 ft, Shrink Tubing Properties Food Grade, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 1,800 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products