Food Grade Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.25 in I.D. Before Shrinking, Black, 5 PK

  • Mfr # HS-614 1/4 Blk 48
  • Zoro # G2697554
product price: 
$
27.95
/pk of 5, $5.59/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.13 in
Material
Acrylate Olefin
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS-614 1/4 Blk 48
Zoro #
G2697554
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Use with Wire Size
16 to 12 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
16 AWG to 12 AWG
Wall Thickness After Shrinking
0.03"
Fits Chest Size
Environmentally Friendly

Details

Item
Food Grade Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.13 in
Material
Acrylate Olefin
Color
Black
Temp. Range
-67 Degrees to 250 Degrees F
Min. Shrink Temp.
250 Degrees F
Standards
USFDA Reg.C.F.R.177.1330
Shrink Tubing I.D. Before Shrinking
1/4 in
Features
Environmentally Friendly
Flame Retardant
No
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Dielectric Strength
1,800 V
Shrink Tubing Properties
Food Grade
Min. Temp. Rating
-67 Degrees F
Package Style
Individual Pieces
Max. Temp. Rating
250 Degrees F
I.D. After Shrinking
0.13 in
I.D. Before Shrinking
0.25 in
Shell Material
Acrylate Olefin
Wire Color
Black

Description

Heat Shrink Tubing, Food Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 4 ft, Shrink Tubing Properties Food Grade, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 1,800 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.