Food Grade Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.5 in I.D. Before Shrinking, Black

  • Mfr # HS-614 1/2 Blk 100

  • Zoro # G3036817


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/2 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Acrylate Olefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-614 1/2 Blk 100
Zoro #
G3036817
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
6 to 1 AWG
Shrink Tubing Wall Thickness After Shrinking
0.025 in
Use With Wire Size
6 AWG to 1 AWG
Wall Thickness After Shrinking
0.03 in

Details

Item
Food Grade Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
1/2 in
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Acrylate Olefin
Color
Black
Temp. Range
-67° to 250°F
Min. Shrink Temp.
250°F
Flame Retardant
No
Standards
USFDA Reg.C.F.R.177.1330
Features
Environmentally Friendly
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Dielectric Strength
1,800 V
Shrink Tubing Properties
Food Grade
Package Style
Cut to Length
Max. Temp. Rating
250 Degrees F
Min. Temp. Rating
-67 Degrees F
I.D. Before Shrinking
0.5 in
I.D. After Shrinking
0.25 in

Description

Heat Shrink Tubing, Food Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 100 ft, Shrink Tubing Properties Food Grade, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 250 Degrees F, Dielectric Strength 1,800 V, Max. Temp. Rating 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.