Shop INSULTAB

Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.09 in I.D. Before Shrinking, Clear, 6 in

  • Mfr # HSK-600 3/32 Clr 6
  • Zoro # G3079517

product price: 
$
5.79
/pk of 5, $1.16/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing I.D. After Shrinking
0.05 in
Material
Modified Polyvinylidene Fluoride
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HSK-600 3/32 Clr 6
Zoro #
G3079517
UPC #
-
Country of Origin
Japan
Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing I.D. After Shrinking
0.05 in
Material
Modified Polyvinylidene Fluoride
Color
Clear
Temp. Range
-67 Degrees to 347 Degrees F
Min. Shrink Temp.
347 Degrees F
Standards
AMS-3632, CSA OFT, SAE-AMS-DTL-23053/8, UL VW-1
Max. Voltage
600V
Flame Retardant
Yes
Features
High Degree of Mechanical Strength
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Max. Temp. Rating
347 Degrees F
Min. Temp. Rating
-67 Degrees F
Package Style
Individual Pieces
Dielectric Strength
600 V
Shrink Tubing Properties
Abrasion-Resistant, Acid and Alkali-Resistant, Fuel and Oil-Resistant, High Heat-Resistant, Solvent-Resistant
I.D. After Shrinking
0.05 in
I.D. Before Shrinking
0.09 in
Shell Material
Modified Polyvinylidene Fluoride
Wire Color
Clear
Traction Material
Modified Polyvinylidene Fluoride

Dimensions

Length
6 in
Use with Wire Size
28 to 26 AWG
Shrink Tubing Wall Thickness After Shrinking
0.01 in
Use With Wire Size
28 AWG to 26 AWG
Wall Thickness After Shrinking
0.01"
Fits Chest Size
High Degree of Mechanical Strength

Description

Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Semi Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 AWG to 26 AWG, I.D. Before Shrinking 0.09 in, I.D. After Shrinking 0.05 in, Wall Thickness After Shrinking 0.01 In., Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Fuel and Oil-Resistant, High Heat-Resistant, Solvent-Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.