Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.5 in I.D. Before Shrinking, Black, 4 ft, 5 PK

  • Mfr # HS-VTN 1/2 Blk 48

  • Zoro # G3039023


product price:  $135.99
/pk 5, $27.20/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Modified Elastomer
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-VTN 1/2 Blk 48
Zoro #
G3039023
UPC #
-
Country of Origin
Japan

Dimensions

Length
4 ft
Use with Wire Size
6 to 1 AWG
Shrink Tubing Wall Thickness After Shrinking
0.035 in
Use With Wire Size
6 AWG to 1 AWG
Wall Thickness After Shrinking
0.04 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Modified Elastomer
Color
Black
Temp. Range
-67° to 392°F
Min. Shrink Temp.
347°F
Shrink Tubing I.D. Before Shrinking
1/2 in
Max. Voltage
600 V
Standards
AMS-DTL-23053/13, MIL-R-46846, Type 3, Class 1, RoHS
Features
Acid Resistant, Corrosive Chemicals Resistant, Fuel Resistant, Lubricant Resistant, Solvent Resistant
Flame Retardant
No
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Dielectric Strength
600 V
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
392 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Solvent Resistant
I.D. Before Shrinking
0.5 in
I.D. After Shrinking
0.25 in

Description

Heat Shrink Tubing, Thin Wall, Material Modified Elastomer, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 6 AWG to 1 AWG, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.04 in, Length 4 ft, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Fuel and Oil-Resistant, Solvent-Resistant, Color Black, Temp. Range -67 Degrees to 392 Degrees F, Package Style Individual Pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.