Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 1.5 in I.D. Before Shrinking, Clear, 6 in, 5 PK

  • Mfr # HSK-600 1-1/2" Clr 6

  • Zoro # G3123294


product price:  $63.89
/pk 5, $12.78/ea
Sold in multiples of 25 for $1,597.25

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Modified Polyvinylidene Fluoride
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSK-600 1-1/2" Clr 6
Zoro #
G3123294
UPC #
-
Country of Origin
Japan

Dimensions

Length
6 in
Use with Wire Size
0.75 in to 1.25 in
Shrink Tubing Wall Thickness After Shrinking
0.02 in
Use With Wire Size
0.75 in to 1.25 in
Wall Thickness After Shrinking
0.02 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Modified Polyvinylidene Fluoride
Color
Clear
Temp. Range
-67° to 347°F
Min. Shrink Temp.
347°F
Features
High Degree of Mechanical Strength
Max. Voltage
600 V
Standards
AMS-3632, CSA OFT, SAE-AMS-DTL-23053/8, UL VW-1
Flame Retardant
Yes
Shrink Tubing I.D. Before Shrinking
1.5 in
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Shrink Tubing Properties
Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant
Dielectric Strength
600 V
Max. Temp. Rating
347 Degrees F
Package Style
Individual Pieces
Min. Temp. Rating
-67 Degrees F
I.D. After Shrinking
0.75 in
I.D. Before Shrinking
1.5 in

Description

Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Semi Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 0.75 in to 1.25 in, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.75 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Abrasion-Resistant, Acid and Alkali-Resistant, Fuel and Oil-Resistant, High Heat-Resistant, Solvent-Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.