Medical Grade Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, 0.09 in I.D. Before Shrinking

  • Mfr # HS-714 3/32 Blk 100

  • Zoro # G3434645


product price:  $74.69
/ea

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing I.D. After Shrinking
0.05 in
Material
Acrylate Olefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS-714 3/32 Blk 100
Zoro #
G3434645
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
28 to 26 AWG
Shrink Tubing Wall Thickness After Shrinking
0.02 in
Use With Wire Size
28 AWG to 26 AWG
Wall Thickness After Shrinking
0.02 in

Details

Item
Medical Grade Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. Before Shrinking
0.093 in
Shrink Tubing I.D. After Shrinking
0.05 in
Material
Acrylate Olefin
Color
Black
Temp. Range
-67° to 250°F
Min. Shrink Temp.
250°F
Flame Retardant
No
Features
Cut-Through Resistant, Puncture Resistant
Standards
ISO-10993-5, RoHS, USFDA, USP Class VI
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Package Style
Cut to Length
Dielectric Strength
1,800 V
Shrink Tubing Properties
Abrasion Resistant, Medical Grade, UV Light Resistant
Max. Temp. Rating
250 Degrees F
Min. Temp. Rating
-67 Degrees F
I.D. Before Shrinking
0.09 in
I.D. After Shrinking
0.05 in

Description

Heat Shrink Tubing, Medical Grade, Thin Wall, Material Acrylate Olefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 AWG to 26 AWG, I.D. Before Shrinking 0.09 in, I.D. After Shrinking 0.05 in, Wall Thickness After Shrinking 0.02 in, Length 100 ft, Shrink Tubing Properties Abrasion-Resistant, Medical Grade, UV Light-Resistant, Color Black, Temp. Range -67 Degrees to 250 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products