Zoro Homepage
This item is Discontinued.
Intech Digital Drain Valve, 115V, 1/4 In., 38 gpm DTDV10-25-230

Digital Drain Valve, 115V, 1/4 In., 38 gpm (Discontinued)

  • Mfr # DTDV10-25-230
  • Zoro # G0396877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTDV10-25-230
Zoro #
G0396877
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/4 in NPT
Drain Size
1/4 in
Overall Width
2 in
Overall Depth
3 29/32 in
Overall Height
4 45/64 in

Details

Item
Digital Timer Drain Valve
Drain Rate
12.0 gpm
Adjustable Drain Cycle
0.5 min to 99 hr
Purge Time
0.5 sec to 99 sec
Voltage
115V
Max. Pressure
230 psi
Operating Temp. Range
40 Degrees to 176 Degrees F
Includes
6 ft Power Cord
Hz
50/60
Body Material
Plastic and Brass
Enclosure
NEMA 4
Amps AC
0.20

Description

Digital Timer Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 12.0 gpm, Adjustable Drain Cycle 0.5 min to 99 hr, Purge Time 0.5 sec to 99 sec, Voltage 115V, Max. Pressure 230 psi, Operating Temp. Range 40 Degrees to 176 Degrees F, Hz 50/60, Amps AC 0.20, Enclosure NEMA 4, Body Material Plastic and Brass, Overall Height 4 45/64 in, Overall Width 2 in, Overall Depth 3 29/32 in, Includes 6 ft Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.