Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Correction Tape, 5mm x 10m, White, PK10

  • Mfr # ITA60233

  • Zoro # G013121317


product price: $9.65
/pk 10, $0.97/ea

Key Features

Color
Smoke
Width
.20"
Length
32.8'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA60233
Zoro #
G013121317
UPC #
35255602334
Country of Origin
Malaysia

Dimensions

Width
.20"
Length
32.8'

Details

Color
Smoke

Description

Single-line correction tape features a side-apply design for a more natural application on documents. Write, draw and type immediately after application. Tear-resistant film resists breaking. Transparent side advance unit allows you to monitor usage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.