Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Integra Gel Ink Pen, PK12

  • Mfr # ITA30080

  • Zoro # G3439569


product price: $9.19
/pk 12, $0.77/ea

Key Features

Ink Color
Blue
Pen Type
Roller Ball
Point Size
0.7mm
Pen Ink Color
Blue
Number of Markers
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA30080
Zoro #
G3439569
UPC #
-
Country of Origin
China

Dimensions

Point Size
0.7mm

Details

Ink Color
Blue
Pen Type
Roller Ball
Item
Retractable Gel Pen
Pen Ink Color
Blue
Number of Markers
12
Ink Type
Gel
Cartridge Type
Non-Pressurized

Description

Integra Gel Ink Pen,PK12, Pen Ink Color Blue, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.