Zoro Homepage

Integra Liquid Ink Rollerball Pens, PK12

  • Mfr # ITA39390

  • Zoro # G3439849


product price: $9.39
/pk 12, $0.78/ea

Key Features

Ink Color
Black
Pen Type
Roller Ball
Point Size
0.5mm
Features
Durable
Barrel Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA39390
Zoro #
G3439849
UPC #
-
Country of Origin
China

Dimensions

Point Size
0.5mm

Details

Ink Color
Black
Pen Type
Roller Ball
Item
Liquid Ink Pen
Features
Durable
Barrel Color
Black
Point Type
Extra Fine
Product Type
Integra Liquid Ink Rollerball Pens,PK12
Tip Material
Metal

Description

Integra Liquid Ink Rollerball Pen,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.