
M & G Duravent 3PVP-60F 3 Inch x 60 Inch Pelletvent Pro Pipe Flex
Mfr # 25383
Zoro # G204119673
product price:Â $405.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25383
Zoro #
G204119673
UPC #
662492850787
Country of Origin
China
Description
This Pellet Chimney Flex Pipe from the PelletVent Pro series is a Type B gas component and consists of the duralock system for a tight seal. Use for offsetting rigid pipe around smoke shelf in masonry chimney only. Allows for offsets with biofuel appliances. Female and male ends twist-lock. Female end swivels for easy alignment. 60 flex section. Not for use in attic or wall spaces.
Features- Finish - Stainless Steel
- Material - Galvanized Steel Stainless Steel
- Pipe Class - Type L
- Fuel Type - BioFuel Oil Pellet
- Size - 3 x 60 in.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.