Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable 0.5Mm Gel Pens, Black, PK12

  • Mfr # ITA36156

  • Zoro # G3454293


product price: $8.75
/pk 12, $0.73/ea

Key Features

Pen Type
Ball Point
Point Size
0.5mm
Pen Ink Color
Black
Point Type
Fine
Pen Tip
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA36156
Zoro #
G3454293
UPC #
-
Country of Origin
China

Dimensions

Point Size
0.5mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Gel Pen
Pen Ink Color
Black
Point Type
Fine
Pen Tip
0.5 mm
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Number of Markers
12
Ink Type
Gel

Description

Retractable 0.5mm Gel Pen,Black,PK12, Pen Tip 0.5 mm, Pen Ink Color Black, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.